LBBR 16-2LS
Description
LBBR 16-2LS LINEAR BALL BEARING ; 16MM SHAFT DIA 24MM OD 30MM WIDTH
Part # LBBR 16-2LS
BDI # 1413762
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Length - Millimeter:
30
Other Features:
Polymeric Retainer | Pre Lubricated | With Raceway Plate | Double Lip Seal
Length - Inch:
1.181
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
ZBG-140375
Description
ZBG-140375 SPL PLUG DISASSEMBLING TOOL ; NON RETURNABLE FOR KOM24-050AP-000
Part # ZBG-140375
BDI # 22343302
LBBR 40
Description
LBBR 40 LINEAR BALL BEARING ; 40MM SHAFT DIA 52MM OD 60MM WD
Part # LBBR 40
BDI # 1239213
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Length - Millimeter:
60
Other Features:
Polymeric Retainer | Pre Lubricated | With Raceway Plate
Length - Inch:
2.362
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
LLTHC 20 A-T0 P5
Description
LLTHC 20 A-T0 P5 PROFILE RAIL CARRIAGE ; STANDARD LENGTH
Part # LLTHC 20 A T0 P5
BDI # 1413590
Features
Series:
LLT
Lubrication/Lube Block Yes/No:
Yes
Accuracy Class:
Normal Grade
Preload:
No
Inch - Metric:
Metric
Material:
Steel
Other Features:
Cannot Put One Brand Carriage on Another Brands Rail | Clearance Preload
Overall Length - Inch:
2.886
Rail Width - Millimeter:
20
Rail Width - Inch:
0.787
TLT10-A131A-000
Description
TLT10-A131A-000 LINEAR ACTUATOR ; NON RETURNABLE
Part # TLT10-A131A-000
BDI # 21480218