284 MNT SAEB2 4BLT 7.5IN
Description
284 MNT SAEB2 4BLT 7.5IN ; PUMP/MOTOR MOUNT
Part # M284752B
BDI # 604487
500 HUB 1-3/4X3/8
Description
500 HUB 1-3/4X3/8 COUPLING HUB ; 1-3/4" BORE 4" HUB DIA JAW COUPLING
Part # M50012412
BDI # 601684
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
4.8
Length Thru Bore - Millimeter:
41.402
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling
500 HUB 22X6 METRIC
Description
500 HUB 22X6 METRIC COUPLING HUB ; 22MM BORE 101.6MM HUB DIA JAW COUPLING
Part # M500M2206
BDI # 601804
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Magnesium Alloy
Outside Diameter - Inch:
4.8
Length Thru Bore - Millimeter:
41.402
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling
100 HUB NO BORE
Description
100 HUB NO BORE COUPLING HUB ; JAW COUPLING 2" HUB DIA SHAFT
Part # M100R
BDI # 600972
Features
Bore Profile:
No Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
2.6
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Spider | Solid Hub
Hub Diameter - Millimeter:
50.8
Coupling Type:
Jaw Coupling
Torque:
Neoprene 340.7 | Urethane 511 | Hytrel 1022.1In-Lbs
500 HUB 2-1/8X1/2
Description
500 HUB 2-1/8X1/2 COUPLING HUB ; 2-1/8" BORE 4" HUB DIA JAW COUPLING
Part # M50020416
BDI # 601731
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
4.8
Length Thru Bore - Millimeter:
41.402
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling