Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
16.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.567
Other Features:
Split Taper Bushing
Global Part Number GPN:
571184
Pitch Diameter - Millimeter:
425.04
Mounting Method:
Bushed
D120B17
Description
D120B17 ROLLER CHAIN SPROCKET ; 1-1/2"P 17T DOUBLE 1-1/2" MIN PLAIN BORE
Part # D120B17
BDI # 607413
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
8.163
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.924
Other Features:
Duplex Type
Global Part Number GPN:
30503
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Rough Bore
D120B23
Description
D120B23 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D120B23
BDI # 607419
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.814
Other Features:
Duplex Type
Global Part Number GPN:
30509
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Other Features:
Split Taper Bushing
Global Part Number GPN:
571183
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Bushed
D120B12
Description
D120B12 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D120B12
BDI # 607408
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
5.796
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.498
Other Features:
Duplex Type
Global Part Number GPN:
30498
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Rough Bore