5418VMF53
Description
5418VMF53 FLANGED RADIAL BEARING ; 1" BORE 2" OD 0.572" WD SR OPEN 10/PAK
Part # 5418VMF53
BDI # 795950
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14.529
Other Features:
Agricultural Bearing | Unground | Flanged Outer Ring | Full Complement
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
1638DSTNTG18
Description
1638DSTNTG18 RADIAL BALL BEARING ; 3/4" BORE 2" OD 9/16" WD
Part # 1638DSTNTG18
BDI # 15070720
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14.3
Other Features:
Precision Ground Radial
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269640
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No
N6910TNTG18
Description
N6910TNTG18 FLANGED BLOCK RADIAL BEARING ; 5/8" ID X 1-5/8" OD STL DBL SEAL
Part # N6910TNTG18
BDI # 796064
7612DLTNTG18
Description
7612DLTNTG18 RADIAL BALL BEARING ; 3/4" BORE 1-3/4" OD 5/8" WD
Part # 7612DLTNTG18
BDI # 796005
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.875
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269727
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
1607DCTNTG18
Description
1607DCTNTG18 RADIAL BALL BEARING ; 7/16" BORE 29/32" OD 5/16" WD
Part # 1607DCTNTG18
BDI # 795818
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Other Features:
Radial
Inch - Metric:
Inch
Outside Diameter - Inch:
0.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269601
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No