SBN10316
Description
SBN10316 BALL NUT ; POWERTRAC SBN 2500-0500 RH DBL CKT
Part # SBN10316
BDI # 22853209
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
63.5
Number of Thread Starts:
1
Thread Lead - Inch:
0.5
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 3.625-12 UN-2A Thread
Overall Length - Inch:
6.72
Thread Lead - Millimeter:
12.7
Features
Direction of Thread:
Right Hand
Screw Length - Millimeter:
914.4
Number of Thread Starts:
1
Thread Lead - Inch:
0.333
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | ACME | Black Oxide Finish
Thread Lead - Millimeter:
8.458
Screw Diameter - Millimeter:
63.5
Product Name:
Ball Screw
Features
Direction of Thread:
Right Hand
Screw Length - Millimeter:
1828.8
Number of Thread Starts:
2
Thread Lead - Inch:
0.5
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | ACME | Black Oxide Finish
Thread Lead - Millimeter:
12.7
Screw Diameter - Millimeter:
38.1
Product Name:
Ball Screw
SBN7511
Description
SBN7511 BALL NUT ; POWERTRAC SBN 1171-0413 RH DBL CKT
Part # SBN7511
BDI # 22853239
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
29.743
Number of Thread Starts:
1
Thread Lead - Inch:
0.413
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.125
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 1.967-18 NS-3 Thread
Overall Length - Inch:
3.375
Thread Lead - Millimeter:
10.49