TB SPC1000/6 5050
Description
SPC1000/6 TB V BELT SHEAVE ; TAPER BUSH V GRV
Part # TB SPC1000/6 5050
BDI # 1084606
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
39.748
Outside Diameter - Millimeter:
1009.6
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
5050
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.4
Outside Diameter - Millimeter:
772.16
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
4
QD 3V3350/5E
Description
QD 3V3350/5E QD SHEAVE ; 3V BELT QD BUSHING
Part # QD 3V3350/5 E
BDI # 1078715
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
33.5
Outside Diameter - Millimeter:
850.9
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
E
Number of Grooves:
5
QD 3V3350/3SF
Description
QD 3V3350/3SF QD SHEAVE ; 3V BELT QD BUSHING
Part # QD 3V3350/3 SF
BDI # 1078713
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
33.5
Outside Diameter - Millimeter:
850.9
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SF
Number of Grooves:
3
QD B3000/2SF
Description
QD B3000/2SF QD SHEAVE ; B BELT QD BUSHING
Part # QD B3000/2 SF
BDI # 1079206
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
2