612 D16MM PA 612-655092
Description
612 D16MM PA 612-655092 SPLIT COLLAR ; NON RETURNABLE
Part # 10129496
BDI # 24109197
Features
Split or Solid Description:
Two Piece Split Recessed Screw
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
11.684
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
1.38
Outside Diameter - Millimeter:
35.052
Bore - Millimeter:
15.875
Other Features:
Stainless Steel Hardware
612 D1-1/4IN 1KW PA 612-655122
Description
612 D1-1/4IN 1KW PA 612-655122 ; SPLIT COLLAR NON RETURNABLE
Part # 10129499
BDI # 24109201
Features
Split or Solid Description:
Two Piece Split Recessed Screw
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
16.002
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
1.97
Outside Diameter - Millimeter:
50.038
Bore - Millimeter:
31.75
Other Features:
Stainless Steel Hardware
612 D1-1/4IN PA 612-608463
Description
612 D1-1/4IN PA 612-608463 SPLIT COLLAR ; NON RETURNABLE
Part # 10129490
BDI # 24109063
Features
Split or Solid Description:
Two Piece Split Recessed Screw
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
16.002
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
1.97
Outside Diameter - Millimeter:
50.038
Bore - Millimeter:
31.75
Other Features:
Stainless Steel Hardware
612 D1IN 1KW PA 612-655112
Description
612 D1IN 1KW PA 612-655112 SPLIT COLLAR ; NON RETURNABLE
Part # 10129498
BDI # 24109199
Features
Split or Solid Description:
Two Piece Split Recessed Screw
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
13.97
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
1.77
Outside Diameter - Millimeter:
44.958
Bore - Millimeter:
25.4
Other Features:
Stainless Steel Hardware
612-655132
Description
612 D1-1/2IN 1KW PA 612-655132 ; SPLIT COLLAR NON RETURNABLE
Part # 10129500
BDI # 19435567
Features
Split or Solid Description:
Two Piece Split Recessed Screw
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
18.034
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Bore - Millimeter:
38.1
Other Features:
Stainless Steel Hardware