2600-Z10
Description
2600-Z10 NYLON SPROCKET ; 40MM BORE W/ KW SETSCREW
Part # 2600-Z10
BDI # 21472358
Features
Bore Profile:
Round
Pitch Diameter - Inch:
8.09
Pitch - Millimeter:
63.5
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
8.29
Outside Diameter - Millimeter:
210.566
Pitch Diameter - Millimeter:
205.486
Modular - Flat Top Size:
2600
Mounting Method:
Rough Bore
FLEX-ASB SPKT Z12-2W-2R-1P
Description
FLEX-ASB SPKT Z12-2W-2R-1P SPROCKET
Part # FLEX-ASB SPKT Z12-2W-2R-1P
BDI # 21524881
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.74
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
8.01
Outside Diameter - Millimeter:
203.454
Pitch Diameter - Millimeter:
196.596
Modular - Flat Top Size:
FLEX ASB
Mounting Method:
Minimum Plain Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
8.91
Pitch - Millimeter:
70.104
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
8.96
Outside Diameter - Millimeter:
227.584
Pitch Diameter - Millimeter:
226.314
Modular - Flat Top Size:
2700
Mounting Method:
Rough Bore