SNW 24 X 4-3/16 ADAPTER
Description
SNW 24 X 4-3/16 ADAPTER SLEEVE ; 4.716-12 THREAD 4.188" BORE 3.476" L
Part # SNW 24 X 4-3/16 ADAPTER
BDI # 968756
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.036
Length Thru Bore - Inch:
3.466
Bore - Millimeter:
106.375
Bore - Inch:
4.188
Other Features:
Lock Washer | Tapered Threaded Sleeve | For Narrow Width Bearing
Global Part Number GPN:
596607
Features
Thread Size:
1.376-18
Inch - Metric:
Inch
Outside Diameter - Inch:
1.906
Outside Diameter - Millimeter:
48.412
Other Features:
Thin Section Locknut
Threads per Inch:
18
Nominal Thickness - Inch:
0.291
Nominal Thickness - Millimeter:
7.391
SNW 18 X 3-3/16 ADAPTER
Description
SNW 18 X 3-3/16 ADAPTER SLEEVE ; 3.527-12 THREAD 3.188" BORE 2.656" L
Part # SNW 18 X 3-3/16 ADAPTER
BDI # 968747
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
67.208
Length Thru Bore - Inch:
2.646
Bore - Millimeter:
80.975
Bore - Inch:
3.188
Other Features:
Lock Washer | Tapered Threaded Sleeve | For Narrow Width Bearing
Global Part Number GPN:
596624
Features
Thread Size:
0.586-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Other Features:
303 Stainless Steel | Corrosion Resistance | Optional 316 Stainless Steel
Threads per Inch:
32
Nominal Thickness - Inch:
0.323
Nominal Thickness - Millimeter:
8.204
Features
Thread Size:
1.173-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.04
Outside Diameter - Millimeter:
51.816
Other Features:
Mechanical Lock | M4 Lock Screw
Threads per Inch:
18
Nominal Thickness - Inch:
0.68
Nominal Thickness - Millimeter:
17.272