CM-6ET
Description
CM-6ET MALE ROD END BEARING ; 3/8" ID X 1.938" B2C 3/8IN-24 UNF
Part # CM-6ET
BDI # 20479471
Features
Enclosure:
Open
Housing Width - Millimeter:
9.119
Material - Ball:
Stainless Steel
Material - Liner:
PTFE
Material - Outer Member:
Stainless Steel
Mounting Thread:
3/8-24 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
2 Piece | Precision | Corrosion Resistant | Self Lubricating | Stainless Steel Bushing
Rolling Element:
Spherical Plain Bearing
CM-M20
Description
CM-M20 MALE ROD END BEARING ; 20MM ID X 78MM B2C M20 X 1.5 ZERK FITT
Part # CM-M20
BDI # 20476135
MM-6Z
Description
MM-6Z MALE ROD END BEARING ; 3/8" BORE 13/32" HOUSING WD
Part # MM-6Z
BDI # 124567
Features
Enclosure:
Open
Housing Width - Millimeter:
10.312
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
3/8-24 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
3 Piece | General Purpose | Precision | Chrome Plated Ball | With Zerk Type Grease Fitting
Rolling Element:
Spherical Plain Bearing
GE8E
Description
GE8E SPHERICAL PLAIN BEARING ; 0.315" BORE BALL WIDTH 0.63" OD WIDTH
Part # GE8E
BDI # 21430339
Features
Enclosure:
Open
Housing Width - Millimeter:
5
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Other Features:
2 Piece | Side Lubrication Only
Self Aligning:
Yes