78549D-2
Description
78549D-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 5-1/2" OD 2.04" WID
Part # 78549D-2
BDI # 1351292
Features
Component:
Double Cup
Width - Millimeter:
51.816
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Outside Diameter - Millimeter:
139.7
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
647027
Precision Class:
Standard
Width - Inch:
2.04
Basic Number:
78549
W305PP
Description
W305PP DEEP GROOVE BALL BEARING ; 25MM ID 62MM OD 25.4MM WD SR 2 SEALS
Part # W305PP
BDI # 1374931
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25.4
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269411
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
LCJ1 15/16
Description
LCJ1 15/16 FLANGE BRG UNIT ; 1-15/16" BORE 6.2" BOLT CIRCLE 4 HOLE
Part # LCJ1 15/16
BDI # 1363284
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.23
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | With Set Screw
Global Part Number GPN:
546999
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
157
SCJT 5/8
Description
SCJT 5/8 FLANGE BRG UNIT ; 5/8" BORE 3" BOLT CIRCLE 2 HOLE
Part # SCJT 5/8
BDI # 1372576
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
23.825
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Narrow Inner Race
Global Part Number GPN:
546748
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
76
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1265
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No