CRY12VUU

COMPARE

CRY12VUU

Description
CRY12VUU CAM FOLLOWER BEARING ; 1/4" BORE 3/4" RLR DIA 1/2" RLR WIDTH

IKO

Part # CRY12VUU

BDI # 514525

Features

Roller Width - Inch: 0.5
Roller Width - Millimeter: 12.7
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Roller Diameter - Inch: 0.75
Other Features: Full Complement | Non-Separable | With Inner Ring | Black Oxide Coating
Global Part Number GPN: 238566

Price Inventory : Available to order
Loading Price
QTY
CF16VBUUR

COMPARE

CF16VBUUR

Description
CF16VBUUR CAMFOLLOWER BEARING

IKO

Part # CF16VBUUR

BDI # 513869

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Other Features: Full Complement
Global Part Number GPN: 237880

Price Inventory : Available to order
Loading Price
QTY