C2060H RIV 10FT
Description
C2060H RIV CONVEYING CHAIN ; 1.5" P 0.5" INS W 0.469" RLR DIA 10/BOX
Part # C2060HRB
BDI # 903706
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
1.5
Chain Size:
C2060
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Double Pitch Heavy Conveyor
Internal Special Features:
No
Number of Strands:
1
RS35-NP-1-CL
Description
35NP C/L SC CHAIN CONNECTING LINK ; 35 CHAIN 3/8" CHAIN PITCH SPRING CLIP
Part # 35NPCL
BDI # 904474
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35
Component:
Connecting Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Global Part Number GPN:
602342
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
304 Stainless Steel
Global Part Number GPN:
602621
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
RF06B-1-CL
Description
RF06BCL CHAIN LINK ; 06B 0.375MM CHAIN PITCH SPRING CLIP
Part # RF06BCL
BDI # 1405798
Features
Roller Width - Inch:
0.225
Chain Pitch - Inch:
0.375
Chain Size:
06B
Component:
Connecting Link
Roller Diameter - Millimeter:
6.35
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
RS60-SS-1-CL
Description
60SS C/L CHAIN CONNECTING LINK ; 3/4" CHAIN PITCH SPRING CLIP
Part # 60SSCL
BDI # 904382
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
304 Stainless Steel
Global Part Number GPN:
602351
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant