01616
Description
01616 DRY FILM SILCONE LUBRICANT ; AEROSOL CAN 12OZ 12/CASE
Part # 01616
BDI # 600134
Features
Other Features:
Biodegradable | Non Flammable | Thin Film
Container Type:
Aerosol Can
Texture:
Aerosol
Color:
Colorless
Product Name:
Dry Lubricant
Product Type:
Silicone Film
01916
Description
01916 LST PENETRANT LUBRICANT ; AEROSOL CAN 11OZ 12/CASE
Part # 01916
BDI # 600136
Features
Other Features:
Petroleum Distillates | Low Surface Tension | Displaces Moisture | Frees Frozen Part
Product Name And Type:
Specialty Penetrant Lubricant
Container Type:
Aerosol Can
Typical Use:
Multi Purpose
Texture:
Aerosol
Color:
Colorless
Features
Other Features:
Water Based | Non Staining
Product Name And Type:
Specialty Wet Film Lubricant
Container Type:
Aerosol Can
Typical Use:
Multi Purpose
Texture:
Aerosol
Color:
Colorless
FMO-350-AW 5GAL PAIL;L0882-060
Description
L0882-060 FMO-350 AW 5GAL PAIL ; LIQUID COLORLESS
Part # L0882-060
BDI # 18229129
Features
Other Features:
Zinc Free
Container Type:
Pail
Typical Use:
Multi Purpose
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
SAE 20 | ISO 68
Product Type:
Mineral Oil
404 1/3OZ IDH 135465
Description
404 1/3OZ IDH 135465 INSTANT ADHESIVE ; 46551 BOTTLE VISCOUS LQD 1 /3OZ 10EA/CS
Part # 135465
BDI # 1055421
Features
Other Features:
Cyanoacrylate Technology | Humidity Cure | Viscosity 80 CP | Temperature Range -54 to 82 Deg C
Product Name And Type:
General Purpose Instant Adhesive
Container Type:
Bottle
Typical Use:
O-Ring
Texture:
Viscous Liquid
Color:
Colorless