Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
39.7
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant
Global Part Number GPN:
550643
Housing Style:
2 Bolt Flange Block
Housing Material:
Polymer
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
117
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
37
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563351
Mounting Method:
Concentric Collar
KBR5200G
Description
KBR5200G FLANGED CART ROLLER BEARING ; 2" BORE 6.1" BOLT CIRCLE 4 HOLE
Part # 10406171
BDI # 18143585
Features
Cartridge Pilot Diameter - Inch:
5
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.775
Nominal Bolt Circle Diameter Round - Inch:
6.1
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Double Collar | With Set Screw
Global Part Number GPN:
553059
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Other Features:
Double Row | Double Collar
Global Part Number GPN:
521219
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
INS-DL-20M
Description
INS-DL-20M INSERT BALL BRG ; 20MM BORE IR WID 47MM OD
Part # 126629
BDI # 259275
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Normal Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
32.5
Outer Race Profile:
Spherical
Global Part Number GPN:
560601
Mounting Method:
Concentric Collar