EM3546

COMPARE

EM3546

Description
EM3546 GENERAL PURPOSE AC MOTOR ; 1HP 1760RPM 3PH 60HZ 56 3520M TEFC F1 N

BALDOR-RELIANCE

Part # EM3546

BDI # 127315

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
M3539-5

COMPARE

M3539-5

Description
M3539-5 GENERAL PURPOSE AC MOTOR ; .5HP 1140RPM 3PH 60HZ 56 3418M TEFC F1

BALDOR-RELIANCE

Part # M3539-5

BDI # 129559

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.35
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY