18H150
Description
18H150 SYNCHRONOUS BELT PULLEY ; 1-1/2" BELT WID 1/2"CH BELT PIT H STYLE
Part # 18H150
BDI # 616270
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
78.969
Inch - Metric:
Inch
Outside Diameter - Inch:
2.811
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Global Part Number GPN:
573689
Pitch Diameter - Millimeter:
72.77
PB14MX-43S-125
Description
PB14MX-43S-125 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 43GROVES
Part # 77168043
BDI # 1125980
Features
Pitch Diameter - Inch:
7.543
Flange Outside Diameter - Millimeter:
204.216
Inch - Metric:
Metric
Outside Diameter - Inch:
7.434
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
191.592
Mounting Method:
Rough Bore