MBA-1
Description
MBA-1 BALL CAM ACTUATOR ; 9/16" HEX BRASS BODY SS BALL
Part # MBA-1
BDI # 20098761
MME-42QES-D-110
Description
MME-42QES-D-110 SOLENOID VALVE ; 1/4NPT 3W 5PORT 20-125PSI 110VAC
Part # MME-42QES-D-110
BDI # 24732593
Features
Port Type:
10 MM-32 UNF
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Poppet
Actuation:
Stem | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Normally Closed
Overall Length - Inch:
1.437
Voltage:
Not Applicable