FHSFD205-16
Description
PER.FHSFD205-16 FLANGE BLOCK BRG UNIT ; LIGHT DUTY 1" BORE
Part # PER.FHSFD205-16
BDI # 21850803
UCP212-38-A
Description
PER.UCP212-38-A PILLOW BLOCK BRG UNIT ; SET SCREW LOCKING
Part # PER.UCP212-38-A
BDI # 22288900
6801-2RSUJ
Description
PER.6801-2RSUJ RADIAL BALL BEARING ; 12MM IDX21MM ODX5MM WD
Part # PER.6801-2RSUJ
BDI # 22249944
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SER210-31-A
Description
PER.SER210-31-A INSERT BALL BEARING ; SET SCREW LOCKING
Part # PER.SER210-31-A
BDI # 21586481
UCRRCM205-16
Description
PER.UCRRCM205-16 CARTRIDGE BEARING UNIT ; SET SCREW LOCKING
Part # PER.UCRRCM205-16
BDI # 21580274