KQ2H07-35S
Description
KQ2H07-35S MALE FITTING ; 1/4" MALE OD 1/4" NPT
Part # KQ2H07-35S
BDI # 17945013
KQ2H08-U02
Description
KQ2H08-U02 MALE FITTING ; 8MM OD 3/8" UNI MNPT PBT BRASS
Part # KQ2H08-U02
BDI # 17945175
CP96SB50-100
Description
CP96SB50-100 TIE ROD CYLINDER ; 50MM BORE X 100MM STRK BASIC MNT
Part # CP96SB50-100
BDI # 17489085
KQ2L13-37S
Description
KQ2L13-37S TUBE ELBOW FITTING ; 1/2IN TUBE 1/2NPT SEALANT
Part # KQ2L13-37S
BDI # 17944043
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | Negative Common Light/Surge Voltage Suppressor | In/Closed Center/Out Position | Round Head Combination Screw
Overall Length - Inch:
4.591
Voltage:
24 VDC