Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
347131
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.25
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
153.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
25.146
Nominal Center Distance - Inch:
0.99
Other Features:
Double Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.48
210DM0004A 11.4 A1 STD
Description
210DM0004A 11.4 A1 STD APG REDUCER ; 210TC DOUBLE REDUCTION 11.4:1 FOOT MOUNT
Part # M85020
BDI # 288590
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
175
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
34.29
Nominal Center Distance - Inch:
1.35
Other Features:
Double Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.82
Features
Mounting Frame:
210TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
25.146
Nominal Center Distance - Inch:
0.99
Other Features:
Double Reduction | Clamp Collar | Double Lip Seals | Brass plugs | Spring loaded brass vent
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.48
210DM4A 6.2 A1
Description
210DM4A 6.2 A1 APG REDUCER ; 6.2:1 RATIO PARALLEL DOUBLE REDUCTION
Part # M85173
BDI # 288733
Features
Mounting Frame:
210TC
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
286.9
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
34.29
Nominal Center Distance - Inch:
1.35
Other Features:
Double Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.82