08BTB22H
Description
08BTB22H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 08BTB22H
BDI # 613354
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570416
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Bushed
08BTB19H
Description
08BTB19H ROLLER CHAIN SPROCKET ; 1/2" PITCH 19T HT BORE FOR 1210 BUSHING
Part # 08BTB19H
BDI # 613351
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
3.038
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569363
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Bushed
08BTB20H
Description
08BTB20H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 08BTB20H
BDI # 613352
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
3.196
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569251
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Bushed
08B22
Description
08B22 ROLLER CHAIN SPROCKET ; 1/2" PITCH 22T 12MM MIN PLAIN BORE
Part # 08B22
BDI # 613394
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Simplex Type
Global Part Number GPN:
570818
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Rough Bore