DMD-60-1R-10FT;D0029
Description
DMD-60-1R-10FT ; D0029 RLLR CHAIN ; 10FT/BOX MUST ORDER IN 10FT INCREMENTS
Part # 101954243; DMD-60-1R-10FT;D0029
BDI # 21486029
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
60 SC C/L ELITE
Description
60 SC C/L ELITE CONNECTING LINK ; 3/4" CHAIN PITCH SPRING CLIP
Part # 80062121
BDI # 526646
Features
Roller Width - Inch:
0.495
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Elite Series | High Precision
Global Part Number GPN:
677822
Chain Series:
Standard
60BTB13H
Description
60BTB13H ROLLER CHAIN SPROCKET ; 60 13 TEETH 1 ROW HT
Part # 80063428
BDI # 20643593
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Bushed
60BTB20H
Description
60BTB20H ROLLER CHAIN SPROCKET ; 60 20 TEETH 1 ROW HT
Part # 80063433
BDI # 20643777
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed
60BTB16H
Description
60BTB16H ROLLER CHAIN SPROCKET ; 60 16 TEETH 1 ROW HT
Part # 80063320
BDI # 20643673
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Bushed