01EBC215EXAT
Description
01EBC215EXAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 2-15/16"
Part # COP.01EBC215EXAT
BDI # 17116088
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.188
Length Thru Bore - Millimeter:
61.2
Length Thru Bore - Inch:
2.409
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
01EBC215GRAT
Description
01EBC215GRAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 2-15/16"
Part # COP.01EBC215GRAT
BDI # 17116089
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.188
Length Thru Bore - Millimeter:
61.2
Length Thru Bore - Inch:
2.409
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
02B315EX
Description
02B315EX CYLINDRICAL ROLLER BEARING ; NON RETURNABLE HEAVY DUTY 3-15/16"
Part # COP.02B315EX
BDI # 17116335
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
51.6
Other Features:
Single Row | Expansion Type | Heavy Duty | Plain Outer Race Roller Track
Inch - Metric:
Inch
Outside Diameter - Inch:
7.625
Length Thru Bore - Millimeter:
92.1
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B307EX
Description
02B307EX CYLINDRICAL ROLLER BEARING ; NON RETURNABLE HEAVY DUTY 3-7/16"
Part # COP.02B307EX
BDI # 17116060
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
48.4
Other Features:
Single Row | Expansion Type | Heavy Duty | Plain Outer Race Roller Track
Inch - Metric:
Inch
Outside Diameter - Inch:
6.688
Length Thru Bore - Millimeter:
89.7
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02BCP315EXAT
Description
02BCP315EXAT PILLOW BLOCK UNIT ; HEAVY DUTY 3-15/16"
Part # COP.02BCP315EXAT
BDI # 17116569
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
146.05
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.4
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
143