2306-2RS-TVH
Description
2306-2RS-TVH SELF ALIGNING BALL BEARING ; DBL ROW 30MM BORE X 72MM OD X 27MM W
Part # 2306-2RS-TVH
BDI # 1140750
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
27
Other Features:
Allowable Misalignment 1.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
6207-C3
Description
6207-C3 SGL ROW DG BALL BRG ; SGL ROW 35MM BORE X 72MM OD X 17MM W
Part # 6207-C3
BDI # 1149665
Features
Enclosure:
Open
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3561
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3553
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
32028-X-XL
Description
32028-X-XL X-LIFE TAPER ROLLER BRG ASSY ; SGL ROW 140MM BORE X 210MM OD X 45MM W
Part # 32028-X-XL
BDI # 1143742
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Outside Diameter - Millimeter:
210
Bore - Millimeter:
140
Bore - Inch:
5.512
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
653834
Precision Class:
Standard
Basic Number:
32028
22315-E1A-XL-K-M-C3
Description
22315-E1A-XL-K-M-C3 X-LIFE BEARING ; SPHERICAL ROLLER 75MM X 160MM X 55MM
Part # 22315-E1A-XL-K-M-C3
BDI # 1139834
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing