50BTB28
Description
50BTB28 ROLLER CHAIN SPROCKET ; 5/8" P 28T BORE FOR 2012 BUSHING
Part # 50BTB28
BDI # 621920
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32146
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Bushed
60SK28
Description
60SK28 ROLLER CHAIN SPROCKET ; 3/4" P 28T BORE FOR SK BUSHING
Part # 60SK28
BDI # 623661
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.698
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.106
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31088
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Bushed
60BTB28
Description
60BTB28 ROLLER CHAIN SPROCKET ; 3/4" P 28T BORE FOR 2012 BUSHING
Part # 60BTB28
BDI # 623429
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.698
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.106
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32198
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Bushed
80BS28 1 3/4
Description
80BS28 1 3/4 ROLLER CHAIN SPROCKET ; 1" P 28T 1-3/4" BORE
Part # 80BS28 1 3/4
BDI # 624783
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.475
Other Features:
With 2 Set Screw
Global Part Number GPN:
35238
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Finished Bore
100E28
Description
100E28 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 28T BORE FOR E BUSHING
Part # 100E28
BDI # 614346
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.844
Other Features:
QD Bushing
Global Part Number GPN:
31161
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Bushed