205KRR1116-HXE9-A
Description
PER.205KRR1116-HXE9-A RADIAL BALL BRG ; 11/16" HEX ID AG SPECIAL
Part # PER.205KRR1116-HXE9-A
BDI # 21453902
FHR211-35
Description
PER.FHR211-35 INSERT BEARING ; ECCENTRIC LOCKING COLLAR
Part # PER.FHR211-35
BDI # 21453994
HCP204-12-A
Description
PER.HCP204-12-A PILLOW BLOCK BRG UNIT ; ECCENTRIC LOCKING COLLAR
Part # PER.HCP204-12-A
BDI # 22259264
MG309SZZ-4
Description
PER.MG309SZZ-4 MAST GUIDE BALL BEARING ; 45MM BORE 100MM OD 25MM W
Part # PER.MG309SZZ-4
BDI # 21554523
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
31.75
Other Features:
Outer Race Side Cut
Inch - Metric:
Inch
Outside Diameter - Inch:
5.003
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Smaller Inner Ring
Snap Ring:
No
UCFT206-19-A
Description
PER.UCFT206-19-A FLANGE BLOCK BRG UNIT ; 2BOLT SET SCREW LOCKING
Part # PER.UCFT206-19-A
BDI # 22259378