2040FC2A-29.43 ULTRAMAX
Description
2040FC2A-29.43 ULTRAMAX SPEED REDUCER ; 781170
Part # 10056209
BDI # 21917760
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
18.44
Overall Width - Inch:
15
2050FC2A-13.50 ULTRAMAX
Description
2050FC2A-13.50 ULTRAMAX SPEED REDUCER ; 781187
Part # 10056224
BDI # 21917768
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
50HP
Nominal Max Output RPM:
116.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
21.54
Overall Width - Inch:
16.6
2050FC2A-3.283 ULTRAMAX
Description
2050FC2A-3.283 ULTRAMAX SPEED REDUCER ; 781178
Part # 10056215
BDI # 21917774
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
60HP
Nominal Max Output RPM:
500
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
21.54
Overall Width - Inch:
16.6
2050FC2A-30.16 ULTRAMAX
Description
2050FC2A-30.16 ULTRAMAX SPEED REDUCER ; 781191
Part # 10056228
BDI # 21917776
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
21.54
Overall Width - Inch:
16.6
2040FC2A-16.83 ULTRAMAX
Description
2040FC2A-16.83 ULTRAMAX SPEED REDUCER ; 781167
Part # 10056206
BDI # 21917754
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
116.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
18.44
Overall Width - Inch:
15