KQ2U07-09A
Description
KQ2U07-09A Y BRANCH CONNECTOR ; Y BRANCH 1/4" MALE OD 1/8" NPT
Part # KQ2U07-09A
BDI # 17947459
SF X 2-7/16-KW
Description
SF X 2-7/16-KW QD BUSHING ; 2-7/16" BORE 3-1/8" OD 2-1/16" LTB
Part # 120479
BDI # 257336
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
52.4
Length Thru Bore - Inch:
2.063
Outside Diameter - Millimeter:
79.375
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Other Features:
Keyway on ID
Global Part Number GPN:
460801
Bushing Series:
SF
4 B 62 SD
Description
4 B 62 SD V-BELT SHEAVE ; 4 GROOVES 6.55" OD BUSHED
Part # 4 B 62 SD
BDI # 619190
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.55
Outside Diameter - Millimeter:
166.37
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580745
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
4
56LER415
Description
56LER415 SEAL RING ; 4-15/16" BORE FOR SPLIT PILLOW BLOCK
Part # 042528
BDI # 244056
RK2090F2A-31.39 HS RATIO KIT (31.15)
Description
RK2090F2A-31.39 HS RATIO KIT (31.15) ; 778883 31.15:1 FOR 2090F REDUC UNIT
Part # 10022840
BDI # 18107899
Features
Inch - Metric:
Inch
Other Features:
Ratio 31.15 to 1
Part Type:
Gear Ratio Kit