50B17F
Description
50B17F IDLER CHAIN SPROCKET ; 1" BORE 50 CHAIN 17T NDL BRG
Part # 50B17F
BDI # 21436884
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.719
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
DMD-50-1R-10FT;D0020
Description
DMD-50-1R-10FT ; D0020 RLLR CHAIN ; 10FT/BOX
Part # 101954234; DMD-50-1R-10FT;D0020
BDI # 21485979
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
DMD-50-1R-100FT;D0022
Description
DMD-50-1R-100FT ; D0022 RLLR CHAIN ; 100FT/REEL
Part # 101954236; DMD-50-1R-100FT;D0022
BDI # 21485978
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
50BTB16H
Description
50BTB16H ROLLER CHAIN SPROCKET ; 50 16 TEETH 1 ROW HT
Part # 80063419
BDI # 20642475
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Bushed
50BTB20H
Description
50BTB20H ROLLER CHAIN SPROCKET ; 50 20 TEETH 1 ROW HT
Part # 80063306
BDI # 20642571
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed