60BTB13H
Description
60BTB13H ROLLER CHAIN SPROCKET ; 60 13 TEETH 1 ROW HT
Part # 80063428
BDI # 20643593
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Bushed