50BTB15H
Description
50BTB15H ROLLER CHAIN SPROCKET ; 50 15 TEETH 1 ROW HT
Part # 80063418
BDI # 20642451
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed