6000 JEM
Description
6000 JEM DEEP GROOVE BALL BRG ; 10MMX26MMX8MM OPEN SGL ROW
Part # 6000 JEM
BDI # 21479982
Features
Enclosure:
Open
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2900
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6004ZZE C3
Description
6004ZZE C3 DEEP GROOVE RADIAL BALL BRG ; 20MM BORE 42MM OD 12MM WD POR
Part # 6004ZZEC3
BDI # 664699
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264496
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6003-2NSE9 C3
Description
6003-2NSE9C3 ; 6003-2NSE9 C3 DEEP GROOVE BALL BRG
Part # 6003-2NSE9C3
BDI # 664690
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
256746
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6008 2NSE9 C3
Description
6008-2NSE9C3 ; 6008 2NSE9 C3 DEEP GROOVE BALL BRG
Part # 6008-2NSE9C3
BDI # 664718
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No