6203LLUC3/EM
Description
6203LLUC3/EM DEEP GROOVE BALL BEARING ; 17MM ID 40MM OD 12MM W DOUBLE SEALED
Part # 6203LLUC3/EM
BDI # 1206203
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258837
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6304LLUC3/EM
Description
6304LLUC3/EM DEEP GROOVE BALL BEARING ; 20MM ID 52MM OD 15MM W DOUBLE SEALED
Part # 6304LLUC3/EM
BDI # 1208024
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1033
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
51104
Description
51104 THRUST BALL BEARING ; SINGLE ROW 20MM ID 35MM OD 10MM W
Part # 51104
BDI # 1203363
Features
Height - Millimeter:
10
Bore 1 - Inch:
0.787
Bore 2 - Millimeter:
21
Height - Inch:
0.394
Bore 2 - Inch:
0.827
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
3211C3
Description
3211C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 55MM ID 100MM OD 33.3MM W
Part # 3211C3
BDI # 1201700
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256821
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Outside Diameter - Millimeter:
62
Bore - Millimeter:
30
Bore - Inch:
1.181
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage
Precision Class:
Standard
Basic Number:
30206