MCYR 6 S

COMPARE

MCYR 6 S

Description
MCYR 6 S CAM FOLLOWER BEARING ; 6MM BORE 19MM RLR DIA 11MM RLR WIDTH

MCGILL

Part # 3606011001

BDI # 345182

Features

Roller Width - Inch: 0.433
Roller Width - Millimeter: 11
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Roller Diameter - Inch: 0.748
Other Features: Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN: 21365

Price Inventory : Available to order
Loading Price
QTY
CFSFU-8

COMPARE

CFSFU-8

Description
CF SFU 8 CAM FOLLOWER ; 8MM STUD X 19MM OD X 11MM W CST

IKO

Part # CFSFU8

BDI # 514164

Features

Roller Width - Inch: 0.433
Thread Size: Not Applicable
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 238174

Price Inventory : Available to order
Loading Price
QTY
CF8B

COMPARE

CF8B

Description
CF8B CAM FOLLOWER BEARING ; 19MM ROLLER DIA 11MM ROLLER WIDTH

IKO

Part # CF8B

BDI # 514038

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Other Features: Caged
Global Part Number GPN: 238046

Price Inventory : Available to order
Loading Price
QTY