HR-2-1/4-XBC
Description
HR-2-1/4-XBC NEEDLE BRG CAM FOLLOWER ; HVY STUD TYPE HEX HEAD SLOT SEALED
Part # HR-2-1/4-XBC
BDI # 841431
Features
Roller Width - Inch:
1.25
Thread Size:
1-1/8-12
Stud Diameter - Inch:
1.125
Stud Diameter - Millimeter:
28.575
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Other Features:
Full Complement | Threaded End Lubrication
Global Part Number GPN:
590205
FCR-2-1/4
Description
FCR-2-1/4 TRACK ROLLER BEARING ; FLANGED STUD TYPE
Part # FCR-2-1/4
BDI # 841223
Features
Roller Width - Inch:
1.688
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Other Features:
Contamination Resistant
Global Part Number GPN:
589817
CNB-72-SB
Description
CNB-72-SB STUD TYPE CAM FOLLOWER ; 2.25" ROLLER DIA FLAT SURFACE
Part # CNB-72-SB
BDI # 21481890
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Roller Diameter - Inch:
2.25
Other Features:
Full Complement | Black Oxide Coating | Lithium Based Grease | Synthetic Seals