2.4 X 10.3MM N70
Description
2.4 X 10.3MM N70 O-RING ; 2.40MM CS X 10.30MM ID NBR 70 BLACK
Part # 67003712
BDI # 21485449
135X165X14TC-BX
Description
135X165X14TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75020221
BDI # 879962
Features
Housing Bore - Millimeter:
165
Nominal Width - Millimeter:
14
Housing Bore - Inch:
6.496
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
5.315
Shaft Diameter - Millimeter:
135
Inch - Metric:
Metric
Global Part Number GPN:
637468
2.5 X 13MM V80
Description
2.5 X 13MM V80 O-RING ; 2.50MM CS X 13MM ID VITON 80 BLACK
Part # 67013191
BDI # 24505839
012 V75 BAG25
Description
012 V75 BAG25 BLACK O-RING ; NON RETURNABLE 3/8X1/2X1/16VITON75 25/PK
Part # 75062566
BDI # 21483997