C2040 C/L
Description
C2040 C/L CHAIN CONNECTING LINK ; C2040 CHAIN 1" CHAIN PITCH COTTERED
Part # C2040 CL
BDI # 18152155
Features
Roller Width - Inch:
0.313
Chain Pitch - Inch:
1
Chain Size:
C2040
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
598192
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.137
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259682
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6000 2RS C3 BULK
Description
6000 2RS C3 BULK RADIAL BALL BEARING ; 10MM ID 25MM OD 8MM WIDE SEALED
Part # 6000 2RS C3 BULK
BDI # 21488399
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Radial | Extra Light Duty | Bulk
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
1630 ZZ
Description
1630 ZZ BALL BEARING ; 3/4" BORE 1-5/8" OD 1/2" WD SR
Part # 1630 ZZ
BDI # 17014190
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259797
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
UCFL205-16
Description
UCFL205-16 FLANGE BLOCK BALL BEARING ; 1" BORE 3.9" BOLT CIRCLE 2 HOLE
Part # UCFL205-16
BDI # 18151874
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.1
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Global Part Number GPN:
546381
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99