Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SUCTFB204-12
Description
SUCTFB204-12 FLANGED BLOCK BEARING ; 3/4" THERMOPLA FLG BRKT
Part # 2101025295
BDI # 18132097
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31
Length Thru Bore - Inch:
1.22
Other Features:
Single Row | Normal Duty
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Ball Bearing
CSB204-12
Description
CSB204-12 INSERT BALL BEARING ; 3/4" SHAFT SETSCREW
Part # 2101008591
BDI # 18123582
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
14
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
24.892
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw