6006 2RS/C3 PRX
Description
6006 2RS/C3 PRX DEEP GROOVE BALL BEARING ; 30MMX55MMX13MM DBL SEALED RADIAL
Part # 2101067642
BDI # 21435052
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Radial | Polyrex EM Grease | Extra Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
SS61900 2RS FM222
Description
SS61900 2RS FM222 BALL BEARING ; DEEP GROOVE 10MM IDX22MM ODX6MM WD
Part # 2101097019
BDI # 22135769
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove | Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6205X1 2RS/C3 PRX
Description
6205X1-2RS/C3 PRX DEEP GRV BALL BRG ; SR 1IN IDX 52MM ODX15MM WD 2 SEAL
Part # 2101070656
BDI # 21435039
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Radial | Polyrex EM Grease | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6311 2RS/C3 PRX
Description
6311 2RS/C3 PRX DEEP GROOVE BALL BEARING ; 55MMX120MMX29MM
Part # 2101072826
BDI # 22135773
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
29
Other Features:
Radial | Polyrex EM Grease | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
CSB202-10
Description
CSB202-10 INSERT BALL BEARING ; 5/8IN BORE SET SCREW LOCK
Part # 2101079169
BDI # 21435506
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
22.098
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw