Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
437.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
39.624
Nominal Center Distance - Inch:
1.56
Other Features:
Standard Control Lever | Counter Clockwise Output Rotation | Other Mounting Hole Size 0.28 In
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.65
SC050 1/2 X 7/8
Description
SC050 1/2 X 7/8 SHAFT COUPLING ; 1/2" AND 7/8" BORE SC SERIES DOUBLE DISC
Part # SC050 1/2 X 7/8
BDI # 23775968