DMD-25-1 SC CO LINK;D1111
Description
DMD-25-1 SC CO LINK ; D1111
Part # 101955620; DMD-25-1 SC CO LINK;D1111
BDI # 20854768
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Basic Construction:
Spring Clip
Component:
Connecting Link
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Slip Fit
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
25 RIV 10FT
Description
25-1 10FT RIV ROLLER CHAIN ; 25 1/4" PITCH 10FT/BOX
Part # 25-1 RIV 10FT
BDI # 18151364
Features
Roller Width - Inch:
0.125
Chain Pitch - Inch:
0.25
Chain Size:
25
Component:
Chain
Roller Diameter - Millimeter:
3.302
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
25B30
Description
25B30 ROLLER CHAIN SPROCKET ; ROUGH BORE 25 CHAIN 30T 1 ROW
Part # 25B30
BDI # 617891
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
2.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.529
Global Part Number GPN:
36090
Pitch Diameter - Millimeter:
60.757
Mounting Method:
Rough Bore
25BS32 3/4
Description
25BS32 3/4 SPROCKET ; SGL BORED TO SIZE SPROCKET 1/4IN PITCH
Part # 25BS32 3/4
BDI # 21445169
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.551
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.688
Pitch Diameter - Millimeter:
64.795
Mounting Method:
Finished Bore