RSC-12B-2 SO CO LINK;D6203
Description
RSC-12B-2 SO CO LINK ; D6203
Part # 101961166; RSC-12B-2 SO CO LINK;D6203
BDI # 20854740
Features
Roller Width - Inch:
0.46
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Component:
Connecting Link
Roller Diameter - Millimeter:
12.07
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
RS12B-2-OL
Description
RS12B-2OL CHAIN LINK ; 12B-2 0.75MM CHAIN PITCH COTTERED
Part # RS12B-2OL
BDI # 1405820
Features
Roller Width - Inch:
0.46
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Component:
Offset Link
Roller Diameter - Millimeter:
12.065
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
602701
12B RIV 10FT
Description
12B RIV 10FT ROLLER CHAIN ; 12B 19.05MM PITCH RIVETED 10FT/BOX
Part # 12B1X10FT
BDI # 17281257
Features
Roller Width - Inch:
0.46
Chain Pitch - Inch:
0.75
Chain Size:
12B
Component:
Chain
Roller Diameter - Millimeter:
12.07
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Standard
Chain Series:
Standard
Internal Special Features:
No