8220G407AC120/60 110/50D
Description
8220G407AC120/60 110/50D SOLENOID VALVE ; 3/4" FNPT 2P-2W 2POS 110/120VAC
Part # 8220G407AC120/60,110/50D
BDI # 21430084
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
8.8 Cv Factor | 3/4" Orifice Size | Hot Water - Steam Fluid | In/Out Position
Overall Length - Inch:
3.425
Voltage:
110/50 VAC | 120/60 VAC