EF8210G014AC120/60D
Description
EF8210G014AC120/60D SOLENOID VALVE ; 1" FNPT 2P-2W 2POS HYD-PNEU 120/60VAC
Part # EF8210G014AC120/60D
BDI # 21430148
Features
Port Type:
1" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
13 Cv Factor | 1" Orifice Size | Normally Open | Air - Inert Gas - Water - Light Oil Fluid | Explosion Proof
Overall Length - Inch:
3.612
Voltage:
120/60 VAC