F61900-ZZ
Description
F61900-ZZ DEEP GROOVE BALL BEARING ; FLANGED SHIELDED
Part # F61900-ZZ
BDI # 199119
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
6
Other Features:
25 MM Flange Outside Diameter
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
7007 TG P/4
Description
7007 TG P/4 ANGULAR CONTACT BALL BEARING ; PHENOLIC CAGE ABEC 7
Part # 7007 TG P/4
BDI # 221426
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
7006 TG P/4
Description
7006 TG P/4 ANGULAR CONTACT BALL BEARING ; PHENOLIC CAGE ABEC 7
Part # 7006 TG P/4
BDI # 221424
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
EW-1
Description
EW-1 THRUST BALL BEARING ; 1" ID 1 1" ID 2 1-5/8" OD FLAT RACEWAY
Part # EW-1
BDI # 198642
Features
Height - Millimeter:
9.525
Bore 1 - Inch:
1
Bore 2 - Millimeter:
25.4
Height - Inch:
0.375
Bore 2 - Inch:
1
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Other Features:
Single Row | Flat Race
Cage Material:
Steel
1658-2RS
Description
1658-2RS DEEP GROOVE BALL BEARING ; 1-5/16" BORE 2-9/16" OD 11/16" WD
Part # 1658-2RS
BDI # 211774
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17.475
Inch - Metric:
Inch
Outside Diameter - Inch:
2.563
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
266730
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No