23030 / 2.313X2.997X0.375 CRW1 R
Description
CRSEAL 23030 / 2.313X2.997X0.375 CRW1 R ; SGL LIP SEAL
Part # 23030
BDI # 1247175
Features
Housing Bore - Millimeter:
76.124
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.997
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.313
Shaft Diameter - Millimeter:
58.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184281
5204CFF
Description
5204CFF ANG CONTACT BALL BRG ; 20MM BORE 47MM OD 20.6MM WD DBL ROW
Part # 5204CFF
BDI # 662779
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256089
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455018
Number of Rows of Rollers:
Single Row
7572 / 0.75X1.499X.25 CRW1 R
Description
CRSEAL 7572 / 0.75X1.499X.25 CRW1 R ; SGL LIP SEAL
Part # 7572
BDI # 1242195
Features
Housing Bore - Millimeter:
38.075
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.499
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
187249
6204 NR
Description
6204 NR DEEP GROOVE BALL BRG ; 20MM BORE 47MM OD 14MM WD SR OPEN
Part # 6204 NR
BDI # 1421969
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes