AD5 1/1 C F SP
Description
AD5 1/1 C F SP BEVEL GEAR DRIVE ; NON-RETURNABLE CAST ALUMINUM
Part # 0220-05407
BDI # 476746
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Precision Ball Bearing | Prelubricated
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.753
Overall Width - Inch:
5.75
AD2 2/1 C F SP
Description
AD2 2/1 C F SP BEVEL GEAR DRIVE ; NON-RETURNABLE CAST ALUMINUM
Part # 0220-00309
BDI # 476381
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Precision Ball Bearing | Prelubricated
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.753
Overall Width - Inch:
4.906
2603 500/1 WR 1.438 SIDE MOUNT
Description
2603 500/1 WR 1.438 SIDE MT WRM GR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Part # 0230-24209
BDI # 472852
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
3.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Double Reduction | Other Mount Flange Bracket Mounted | Optional Input - Down L or R; Up L or R; Left Above or Below
Mounting Method:
Shaft Mounted
Overall Length - Inch:
11.75