BCF 5/8 SB
Description
BCF 5/8 SB CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 2045712000
BDI # 347056
Features
Roller Width - Inch:
0.438
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Self Lubricating | Lubri-Disc Seals
Global Part Number GPN:
20613
CFH 5/8 SB
Description
CFH 5/8 SB CAM FOLLOWER BEARING ; 5/8" RLR DIA 7/16" RLR WD
Part # 2040512000
BDI # 1402476
Features
Roller Width - Inch:
0.438
Thread Size:
5/16-24
Stud Diameter - Inch:
0.313
Stud Diameter - Millimeter:
7.95
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
22529
NUTR35
Description
NUTR35-A CAM FOLLOWER BEARING ; 35MM BORE 72MM RLR DIA 28MM RLR WIDTH
Part # NUTR35-A
BDI # 18313633
Features
Roller Width - Inch:
1.102
Roller Width - Millimeter:
28
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239832
KR30-PP-A
Description
KR30-PP-A CAM FOLLOWER BEARING ; 30MM 12MM X 40MM DOUBLE LIP SEAL
Part # KR30-PP-A
BDI # 18315191
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
239985
YCRS-16
Description
YCRS-16 CAM FOLLOWER BEARING ; 1IN ROLLER DIA STEEL SEALED
Part # YCRS-16
BDI # 1088965
Features
Roller Width - Inch:
0.625
Roller Width - Millimeter:
15.875
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Full Complement
Rolling Element:
Needle Bearing