KRE35-PP
Description
KRE35-PP-A CAM FOLLOWER BEARING ; 35MM OD X 20MM STUD OD X 52MM WD
Part # KRE35-PP-A
BDI # 1181415
Features
Roller Width - Inch:
0.709
Thread Size:
M16 X 1.5
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
240001